Weatherproof Cover, 2-Gang, Universal, Horizontal/Vertical, Aluminum, White

Item #: 0129759

Cat #: MX2050WH

UPC: 092326112819

$ 30.34 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. White.

Overview

Weatherproof Cover, 2-Gang, (1) Duplex Receptacle, (1) Toggle Switch & (6) Single Receptacle, Vertical Mount, Die Cast, Diameter: 1.25", 1.375", 1.625", 1.6875 or 2.125". Padlockable Option. White.
Also known as: 092326112819, MX2050WH, TYMMX2050WH

Features & Benefits

  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 25-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tab and spring hinge closure
  • Includes attached gasket and mounting hardware
  • Horizontal or vertical mount

Specifications

Gangs: 2
Mounting: Vertical
Color: White
Standards: California Proposition 65
Gangs: 2
Color: White
Mounting: Vertical
Standards: California Proposition 65