KDR, 480VAC, 150A, 100HP, 3PH, Open, Input Line Inductor, Low Impedance, UL Listed

Item #: 0129748

Cat #: KDRH3L

UPC:

$ 790.40 EA
Company wide:
0 in stock
Documents & Guides
KDR, 480 Volt AC, 150 Amp, 100 Horse Power, 3-Phase, Open, Input Line Inductor, Low Impedance, UL Listed

Overview

KDR, 480 Volt AC, 150 Amp, 100 Horse Power, 3-Phase, Open, Input Line Inductor, Low Impedance, UL Listed

KDR line reactors are electrical components that help to protect 6-pulse rectifiers and power conversion devices such as variable frequency drives (VFDs). When used in conjunction with a VFD, a KDR line reactor can help reduce harmonics and protect the drive from harmful voltage spikes. KDR line reactors are recommended on the input of each VFD in multiple drive applications.

Also known as: KDRH3L, TCIKDRH3L

Specifications

Phase: 3
Volts AC: 480
Horsepower: 100
Amps: 150
Phase: 3
Horsepower: 100
Volts AC: 480
Amps: 150