NEMA limit switch, 9007C, cast zinc offset lever arm, 1.50" long, 0.75" diameter, 0.25 " wide

Item #: 0129740
Cat #: 9007KB11
UPC: 785901829904
Call for price
Company wide:
0 in stock
NEMA limit switch, 9007C, cast zinc offset lever arm, 1.50 inches long, 0.75 inch diameter, 0.25 inch wide

Overview

NEMA limit switch, 9007C, cast zinc offset lever arm, 1.50 inches long, 0.75 inch diameter, 0.25 inch wide
These industrial heavy duty limit switches are applied in almost any environments. This offset limit switch lever arm is used on any of the 9007C rotary head limit switches. This offset cast zinc lever arm is 1.50 inches long. This lever arm has an offset of 0.875 inches. This lever arm has a standard roller that is hardened oil impregnated sintered iron. The lever arm roller is 0.75 inch in diameter and 0.25 inch wide. This roller lever has spring return operator which is made of cast zinc. It weighs 0.05kg. It is associated with complete products such as 9007C and 9007AW. The associated heads are 9007T5, 9007N, 9007A, 9007T10, 9007B and 9007C. The 9007 series limit switches are designed to withstand harsh industrial environments and are available in a wide range of options.
Also known as: 785901829904, 9007KB11, TEL9007KB11

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)