RadioRA 2 Wall Mount Keypad, Black

Item #: 0129720

Cat #: RRD-W5BRL-BL

UPC: 027557989022

Company wide:
0 in stock
RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Black

Overview

RadioRA Wall Mount Keypad, 0.6W/120V, 5 Buttons, Infrared Lens, Raise/Lower, Black

RadioRA 2 Wall-mounted Keypad, 5-button with raise/lower in black

Also known as: 027557989022, RRD-W5BRL-BL, LUTRRDW5BRLBL

Specifications

Type: Keypad, 5 Button
Volts AC: 120
Color: Black
Mounting: Knuckle
Wattage: 0.600
Type: Keypad, 5 Button
Color: Black
Wattage: 0.600
Volts AC: 120
Mounting: Knuckle