30 Amp, 480 Volt, 2P, 3W, Pin & Sleeve Inlet

Item #: 0129699
Cat #: 330B7W
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
30 Amp, 480 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - RED

Overview

30 Amp, 480 Volt, 2P, 3W, Inlet North American Pin & Sleeve Inlet, Industrial Grade, IP67, Watertight - RED
30 Amp, 480 Volt, IEC 309-1 & 309-2, 2P, 3W, Inlet North American Pin & Sleeve Receptacle, Industrial Grade, IP67, Watertight, - Red
Also known as: 330B7W, LEV330B7W

Specifications

Color: Red
Mounting: Cable
Amps: 30
Material: Valox Resin
Color: Red
Amps: 30
Mounting: Cable
Material: Valox Resin

Customer Reviews

No reviews for this product
(0)