15HP 3520RPM 3PH 60HZ 254T 0930M TEFC F1

Item #: 0129674

Cat #: EM2394T

UPC: 781568102947

Call for price
Company wide:
0 in stock
Documents & Guides
15HP 3520RPM 3PH 60HZ 254T 0930M TEFC F1

Overview

15HP 3520RPM 3PH 60HZ 254T 0930M TEFC F1
Also known as: 781568102947, EM2394T, BLMEM2394T

Specifications

Phase: 3
Amps: 35
Horsepower: 15
Phase: 3
Horsepower: 15
Amps: 35