4000W 208V Ceiling-Mounted Heater, White

Item #: 0129672

Cat #: F3386DRP

UPC: 686334366298

$ 923.04 EA
Company wide:
0 in stock
Documents & Guides
3380 Series Commercial Fan Forced Ceiling Heater, 4000 Watt, 208 Volt

Overview

3380 Series Commercial Fan Forced Ceiling Heater, 4000 Watt, 208 Volt
Also known as: 686334366298, F3386DRP, TPIF3386DRP

Specifications

Type: Commercial Grade
Color: White
Volts AC: 208
Wattage: 4000
Standards: California Proposition 65
Type: Commercial Grade
Volts AC: 208
Standards: California Proposition 65
Color: White
Wattage: 4000