3
more

Disconnect Switch, Fusible, 100A, 240VAC, 3P, 4 Wire, NEMA 1
Item #: 0129666
Cat #: TG4323
UPC: 783164008678
$ 389.39 EA
Company wide:
1
in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Overview
Disconnect Switch, Fusible, 100 Amp, 240 Volt AC, 3-Pole, 4 Wire, NEMA 1, General Duty
Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type GD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism (30-200 amp). 60/75 C conductor rating. TG438678
Also known as: 783164008678, TG4323, ABBTG4323
Specifications
| Poles: | 3 |
| Amps: | 100 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 240 |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 240 |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |