Contactor, Freedom Series, Non-Reversing, 3P, 208VAC, Coil, Open

Item #: 0129642

Cat #: CN15GN3EB

UPC: 782113026848

$ 1890.84 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 208 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact

Overview

NEMA Size 2, 45 Amp, Non-Reversing Contactor, Freedom, 600V Rated, 3-Phase Magnetic, 208 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. Includes: 1 N.O. Auxiliary Contact
Also known as: 782113026848, CN15GN3EB, CUTCN15GN3EB

Specifications

Family / Style: Freedom
Phase: 3
Mounting: Panel
Poles: 3
Type: Contactor
Amps: 45
Volts AC Control: 208
Volts AC: 600
Size: 2
Family / Style: Freedom
Mounting: Panel
Type: Contactor
Volts AC Control: 208
Size: 2
Phase: 3
Poles: 3
Amps: 45
Volts AC: 600