ProLine Enclosure, OL 2-Door, 87x47x32

Item #: 0129639

Cat #: PPOD22128

UPC: 783510198275

Call for price
Company wide:
0 in stock
Documents & Guides
ProLine Industrial Enclosure, Overlapping Double Doors, Material: Steel, Dimensions: 86.61" x 47.24" x 31.5"

Overview

ProLine Industrial Enclosure, Overlapping Double Doors, Material: Steel, Dimensions: 86.61" x 47.24" x 31.5"
Also known as: 783510198275, PPOD22128, HOFPPOD22128

Specifications

Material: Steel
Height: 86.610 in
Width: 47.240 in
Depth: 31.500 in
IP/NEMA Rating: NEMA 12
Material: Steel
Width: 47.240 in
IP/NEMA Rating: NEMA 12
Height: 86.610 in
Depth: 31.500 in