Shower Trim, 5", White

Item #: 0129537

Cat #: B514WH

UPC:

Company wide:
0 in stock
Documents & Guides
Shower Trim, 5 in, White

Overview

Shower Trim, 5 in, White
Also known as: B514WH, ETEB514WH

Specifications

Type: Shower Trims
Type: Shower Trims