Elbow Surge Arrester, 200A, 33kV

Item #: 0129496

Cat #: DCEA635M33

UPC:

Company wide:
0 in stock
Elbow Surge Arrester, 200A, 33kV, Class Directconnect 33kV, Duty Cycle (27.0 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)

Overview

Elbow Surge Arrester, 200A, 33kV, Class Directconnect 33kV, Duty Cycle (27.0 Mcov) Metal Oxide Varistor Elbow (M.O.V.E.)

Eaton provides shielded deadfront arrester protection with its Cooper Power series metal oxide varistor elbow (M.O.V.E.) and parking stand arresters used in padmounted transformer and entry cabinets, vaults, switching enclosures and other installations. These arresters are designed for use with 200 A loadbreak interfaces to limit overvoltages to acceptable levels, protect equipment and extend cable life.

Also known as: DCEA635M33, CPSDCEA635M33

Specifications

Amps: 200
Volts AC: 35kV
Amps: 200
Volts AC: 35kV