Helawarap Mounting Base

Item #: 0129432

Cat #: 161-64012

UPC: 089306343745

Company wide:
0 in stock
Helawrap, Mounting Base with Adhesive, HWBASEA, 1.5" x 1.5" PA66HIRHS, Black, 50/pkg. 1 = 50

Overview

Helawrap, Mounting Base with Adhesive, HWBASEA, 1.5" x 1.5" PA66HIRHS, Black, 50/pkg. 1 = 50

The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Clips can be joined to a base and another clip of any size. Different cable sizes can be bundled together, organized and protected flexibly and efficiently.

Also known as: 089306343745, 161-64012, TYN16164012

Specifications

Diameter: 1 1/2 in
Color: Black
Material: Polyamide
Diameter: 1 1/2 in
Material: Polyamide
Color: Black