
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4" Deep, Non-Metallic
Item #: 0129337
Cat #: WP5103C
UPC: 078275147669
$ 14.97 EA
Company wide:
289
in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included
Overview
Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 2-3/4 Inch Deep, Multiple Inserts Include: Duplex, GFCI, Toggle or Single Receptacle with 1.375, 1.625 or 1.75 Inch Opening, Vertical/Horizontal Mount, Non-Metallic, Clear, Adapter Plate for 3 Inch Round Boxes, Padlockable Option Included
Plastic In-Use Weatherproof Covers are extra-duty rated and easy to install. Covers come with a gasket, mounting screws, base, cover assembly and inserts to meet the needs of a variety of applications.
Also known as: 078275147669, WP5103C, IMTWP5103C, 3-0 Bubble Cover, BUBBLE COVER
Specifications
| Color: | Clear |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Color: | Clear |
| Gangs: | 1 |
| Mounting: | Vertical, Horizontal |
| Depth: | 2 3/4 in |