Adhesive, Gray, 10.1 oz

Item #: 0129321

Cat #: LPP899GY

UPC: 782856580560

$ 68.30 EA
Company wide:
0 in stock
Documents & Guides
Fast-drying, waterproof, synthetic rubber and resin-based adhesive. The M1 adhesive comes is grey and is 10.1 oz (0.3 L).

Overview

Fast-drying, waterproof, synthetic rubber and resin-based adhesive. The M1 adhesive comes is grey and is 10.1 oz (0.3 L).

Fast-drying, waterproof, synthetic rubber and resin-based adhesive.

Also known as: 782856580560, LPP899GY, CADLPP899GY

Features & Benefits

  • Fast-drying waterproof synthetic rubber and resin-based adhesive
  • Bonds aggressively to EPDM, PVC, BUR, coal tar, SBS mod bit, granulated APP, many types of coated metal and metal flashing details
  • One tube of 0.3L of adhesive can fix approximatively 30 fixings, depending on the fixing and the application.

Specifications

Color: Gray
Weight: 1.220 lb
Color: Gray
Weight: 1.220 lb