ER Stainless Steel Mast, Lower Mast Section, 118"

Item #: 0129290

Cat #: ER33000SS

UPC: 782856645474

Company wide:
0 in stock
Documents & Guides
Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Lower Mast Section is 118" (2,997.2 mm).

Overview

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Lower Mast Section is 118" (2,997.2 mm).

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals.

Also known as: 782856645474, ER33000SS, CADER33000SS

Features & Benefits

  • Designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals

Specifications

Material: Stainless Steel
Length: 118 in
Product Thickness: 0.120 in
Material: Stainless Steel
Product Thickness: 0.120 in
Length: 118 in