ER Stainless Steel Mast, Mid Mast Section, 127.75"

Item #: 0129289

Cat #: ER23000SS

UPC: 782856645436

Company wide:
0 in stock
Documents & Guides
Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Mid Mast Section is 127.75" (3,244.85 mm).

Overview

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Mid Mast Section is 127.75" (3,244.85 mm).

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals.

Also known as: 782856645436, ER23000SS, CADER23000SS

Features & Benefits

  • Designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals

Specifications

Material: Stainless Steel
Product Thickness: 0.120 in
Length: 127.750 in
Material: Stainless Steel
Length: 127.750 in
Product Thickness: 0.120 in