ETN HVX150A1-4A1N1 HVX9000 IS Drive

Item #: 0129288

Cat #: HVX150A1-4A1N1

UPC: 782116121212

Call for price
Company wide:
0 in stock
Documents & Guides
C-H HVX150A1-4A1N1 HVX9000 150HP 480V NEMA1 HOA KEYPAD

Overview

C-H HVX150A1-4A1N1 HVX9000 150HP 480V NEMA1 HOA KEYPAD
Also known as: 782116121212, HVX150A1-4A1N1, CUTHVX150A14A1N1

Specifications

Phase: 3
Volts AC: 480
Mounting: Surface
IP/NEMA Rating: NEMA 1
Horsepower: 150
Amps: 205
Size: Frame 8
Volts AC Range: 380 - 500
Phase: 3
Mounting: Surface
Horsepower: 150
Size: Frame 8
Volts AC: 480
IP/NEMA Rating: NEMA 1
Amps: 205
Volts AC Range: 380 - 500