ER Stainless Steel Mast, Upper Mast Section, 49.75"

Item #: 0129287

Cat #: ER11000SS

UPC: 782856646075

Company wide:
0 in stock
Documents & Guides
Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Upper Mast Section is 49.75" (1,253.2 mm).

Overview

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals. ER Stainless Steel Mast, Upper Mast Section is 49.75" (1,253.2 mm).

Mast designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals.

Also known as: 782856646075, ER11000SS, CADER11000SS

Features & Benefits

  • Designed to mount nVent ERICO System 1000 and nVent ERICO System 3000 air terminals

Specifications

Material: Stainless Steel
Length: 49.750 in
Product Thickness: 0.190 in
Material: Stainless Steel
Product Thickness: 0.190 in
Length: 49.750 in