GED 463M60CJA10A0 120V 6NO NM1

Item #: 0129286

Cat #: CR463M60CJA10A0

UPC: 783166620977

$ 1272.43 EA
Company wide:
0 in stock
Documents & Guides
GED 463M60CJA10A0 120V 6NO NM1 CNCTR

Overview

GED 463M60CJA10A0 120V 6NO NM1 CNCTR
Also known as: 783166620977, CR463M60CJA10A0, ABBCR463M60CJA10A0

Specifications

Type: Enclosed Style
Type: Enclosed Style