Weatherproof Box Extension, 2 Gang, (6) 1/2" Outlets, 1" Deep, Aluminum, Gray

Item #: 0129284

Cat #: 2EXB506

UPC: 835243005365

$ 28.67 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Box Extension, 2 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Overview

Weatherproof Box Extension, 2 Gang, (6) 1/2 Inch Threaded Outlets, 1 Inch Deep, Aluminum, Gray, Closure Plugs Included.

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005365, 2EXB506, ORB2EXB506

Specifications

Gangs: 2
Color: Gray
Material: Aluminum
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 6
Gangs: 2
Material: Aluminum
Number of Threaded Outlets: 6
Color: Gray
Threaded Outlet Diameter: 1/2 in