4in Compression Coupling

Item #: 0129158

Cat #: AFCCK400

UPC:

Company wide:
0 in stock
Documents & Guides
EMT Compression Coupling, 4 inch, Material: Steel, Concrete Tight.

Overview

EMT Compression Coupling, 4 inch, Material: Steel, Concrete Tight.
Also known as: AFCCK400

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in