14 AWG MTW, Gray w/ White, 2500'

Item #: 0129154

Cat #: 14MTWSTRGRAWHIX250

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Gray w/ White, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Gray w/ White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRGRAWHIX250

Specifications

Color: Gray/White
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Gray/White
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded