ETN HFD3090LS22 Series C, F-frame M

Item #: 0129131

Cat #: HFD3090LS22

UPC: 786679167885

$ 5699.48 EA
Company wide:
0 in stock

Overview

HFD3090LS22
Also known as: 786679167885, HFD3090LS22, CUTHFD3090LS22

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 90
Volts AC: 600
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 90
Interrupt Rating AC: 65 kA