Electrodeless Ballast, 1-Lamp, 40W, 120-277 Volt

Item #: 0129086
Cat #: QT1X40ICEUNVT
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Electrodeless Ballast, 1-Lamp, 40 Watt, 120-277 Volt, Lamp Type: ICE40, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part #: 49758

Overview

Electrodeless Ballast, 1-Lamp, 40 Watt, 120-277 Volt, Lamp Type: ICE40, Ballast Factor: Normal, Standard Case Qty: 5 Sylvania Part #: 49758
Also known as: QT1X40ICEUNVT, SYLQT1X40ICEUNVT

Specifications

Type: Electrodeless, Electronic
Wattage: 40
Volts AC Range: 208, 240, 120
Type: Electrodeless, Electronic
Volts AC Range: 208, 240, 120
Wattage: 40

Customer Reviews

No reviews for this product
(0)