Insulated Multi-Tap Connector, 2-Sided, 10-Port, 750 MCM - 1/0 AWG

Item #: 0129047

Cat #: IPLDH750-10

UPC: 662381926579

$ 1185.85 EA
Company wide:
0 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 750 MCM - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 10, Wire Range: 750 MCM - 1/0 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381926579, IPLDH750-10, NSIIPLDH75010

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 10
Material: Plastisol
Wire/Cable Openings: 10
Color: Black