M18™ Fuel HOLE Hawg 1/2" Right Angle Drill Kit

Item #: 0129022

Cat #: 2707-22

UPC: 045242337798

Company wide:
0 in stock
Documents & Guides
M18™, Cordless, Right Angle Hole Hawg, Rpm: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 9 Lbs, Includes: (2) M18™ Redlithium Xc Battery, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

Overview

M18™, Cordless, Right Angle Hole Hawg, Rpm: 0 - 1200, Voltage: 18V, Auger Bit: Up To 1-1/4", Self Feed Bits: Up To 2", Weight: 9 Lbs, Includes: (2) M18™ Redlithium Xc Battery, (1) M18™ & M12™ Multi-Voltage Charger, Carrying Case & Hole Hawg Right Angle Drill

The M18™ FUEL HOLE HAWG 1/2" Right Angle Drill from Milwaukee drills faster than the original corded HOLE HAWG, delivers over 150 7/8" Holes Per Charge, and is over 30% lighter weight than its corded predecessor. Optimized for electricians, the M18™ FUEL HOLE HAWG is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4" and self-feed bits up to 2". The POWERSTATE brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM XC5.0 batteries provide up to 2.5X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.

Also known as: 045242337798, 2707-22, MIL270722

Specifications

Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Metal, Charger
Volts DC: 18
Type: Kit, Right Angle Drill Driver, Lithium Battery, Metal, Charger