12" Dir Drv Ex Shutter Mtd Fan

Item #: 0128945

Cat #: CE12DS

UPC: 686334798624

$ 493.12 EA
Company wide:
0 in stock
Documents & Guides
12 IN Direct Drive Shutter Exhaust Fan, Flow Rate- 560/710/825CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1250/1560 RPM, AC Motor, Steel (Guard) Housing Material

Overview

12 IN Direct Drive Shutter Exhaust Fan, Flow Rate- 560/710/825CFM, 120 V, 1 PH, 1.1 AMP, Fan Speed- 1080/1250/1560 RPM, AC Motor, Steel (Guard) Housing Material
Also known as: 686334798624, CE12DS, TPICE12DS

Specifications

Phase: 1
Size: 12 in
Standards: California Proposition 65
Phase: 1
Standards: California Proposition 65
Size: 12 in