NEMA 4X FEED-THROUGH CLOSURE PLT

Item #: 0128890

Cat #: 66-4XSFCP

UPC: 782051134599

$ 276.50 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series closure plate, Feed through, Closure plate, NEMA 4X, Stainless steel, Brushed finish

Overview

Eaton B-Line series closure plate, Feed through, Closure plate, NEMA 4X, Stainless steel, Brushed finish

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051134599, 66-4XSFCP, CIR664XSFCP

Specifications

Color: Gray
Material: Stainless Steel
Height: 6 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Color: Gray
Height: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Width: 6 in