Helawrap, Protective Strap, 1", 500PK

Item #: 0128886

Cat #: 161-64008

UPC: 089306343721

$ 62.25 EA
Clearance
Price good while supplies last
Company wide:
18 in stock
Documents & Guides
Protective Strap for Helawrap HWCLIP25 and HWCLIP30, Black, PVC, 500/pkg

Overview

Protective Strap for Helawrap HWCLIP25 and HWCLIP30, Black, PVC, 500/pkg

The Helawrap cable management system is the flexible routing and protection solution for industrial, datacom and electrical applications. Clips can be joined to a base and another clip of any size. Different cable sizes can be bundled together, organized and protected flexibly and efficiently.

Also known as: 089306343721, 161-64008, TYN16164008

Specifications

Diameter: 1 in
Color: Black
Material: Polyamide
Diameter: 1 in
Material: Polyamide
Color: Black