Submeter, Indoor, 347/600V Y / 600V Delta, 20A - 5000A

Item #: 0128876

Cat #: 4KUMR-R12

UPC: 078477701850

Company wide:
0 in stock
Documents & Guides
Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta Amperage: 20 Amp - 5000 Amp, CTs Included: 3 Rogowski Coil, Electric Meter: Yes

Overview

Product Line: Series 4000, Enclosure Type: Indoor, Voltage: 347/600V Y and 600V Delta Amperage: 20 Amp - 5000 Amp, CTs Included: 3 Rogowski Coil, Electric Meter: Yes

VerifEye Series 4000 Industrial ModBus Meter Kit. Din Rail. 12 Inch Rogowski.

Also known as: 078477701850, 4KUMR-R12, LEV4KUMRR12

Specifications

Phase: 3
Mounting: DIN Rail
Phase: 3
Mounting: DIN Rail