ETN Y48M28T75CUSS General-Purpose E

Item #: 0128859

Cat #: Y48M28T75CUSS

UPC: 786680099649

$ 38187.27 EA
Company wide:
0 in stock
Documents & Guides
ETN Y48M28T75CUSS

Overview

ETN Y48M28T75CUSS
Also known as: 786680099649, Y48M28T75CUSS, CUTY48M28T75CUSS

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Primary Voltage: 480
Volt Amps: 75kVA
Type: Dry Type Transformer
Secondary Voltage: 120/208Y