Disconnect Enclosure, NEMA 12, Three Door, 84 x 118 x 18", Steel/Gray

Item #: 0128858

Cat #: A84XM3EW18FTCLPG

UPC: 783510257217

$ 12899.73 EA
Company wide:
0 in stock
Disconnect Enclosure, NEMA 12, Three Door With 3-Point Latch, 84 x 118 x 18 Inch, Steel WithGray Powder Coat Finish

Overview

Disconnect Enclosure, NEMA 12, Three Door With 3-Point Latch, 84 x 118 x 18 Inch, Steel WithGray Powder Coat Finish

Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.

Also known as: 783510257217, A84XM3EW18FTCLPG, HOFA84XM3EW18FTCLG

Specifications

Height: 84 in
Depth: 18 in
Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Finish: Powder Coated
Width: 118 in
Height: 84 in
Color: Gray
Material: Steel
Width: 118 in
Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Finish: Powder Coated