24 W Bulb Post Top LED

Item #: 0128844

Cat #: LED-8029M57-A

UPC: 844006081560

Company wide:
0 in stock
Documents & Guides
LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 3374, CRI: 82, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs., Up to 150W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

Overview

LED Lamp, 24W, 120-277V, Bulb: Post Top / Bollard / Wall Pack, Base: Extended Mogul Screw (EX39), Lumens: 3374, CRI: 82, Color Temperature: 5700K, Rated Average Life: 50,000 Hrs., Up to 150W HID Equivalent. LDL Recognized. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present. ### Light Efficient Design changed the look on this lamp as of May 2016. New style has "-A".

By delivering 3,374 lumens of 5700K daylight white light this lamp is Ideal for fixtures including decorative outdoor lanterns, post top, shoe box, wall packs and other HID fixtures.

Also known as: 844006081560, LED-8029M57-A, LGDLED8029M57A

Specifications

Wattage: 24
Color Rendering Index (CRI): 82
Color Temperature: 5700 (Bright White)
Material: Plastic
Lumens: 3374
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 24
Color Temperature: 5700 (Bright White)
Lumens: 3374
Type: Ballast Bypass (Type B)
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 82
Material: Plastic
Light Technology: LED
Volts AC Range: 120 - 277