Digital Cycle Timer, 24 Hour, 1 Channel, SPDT, 20A, 120-277V

Item #: 0128823

Cat #: DG180A

UPC: 786261822062

$ 801.05 EA
Company wide:
0 in stock
24 Hour Digital Signal/Cycle & Skip Days, 1 Channel, SPDT, 20 Amp, 120-277 Volt, Indoor/Outdoor Plastic Enclosure

Overview

24 Hour Digital Signal/Cycle & Skip Days, 1 Channel, SPDT, 20 Amp, 120-277 Volt, Indoor/Outdoor Plastic Enclosure

Tork 24 Hour 1 Channel SPDT Digital Time Switch with Skip-A-Day APPLICATIONS: Signaling Duty Cycle FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 12-277 VAC 50/60Hz OUTPUT DRY CONTACTS: DPDT NO. OF CHANNELS: 1 Channel SCHEDULING: 56 ON/OFF set points provide individual daily programs. Minimum Setting 1 minute. DUTY CYCLE: Two different ON/OFF patterns or signal durations may be programmed. The durations can be up to 23 hours, 59 minutes and 59 seconds in length. SKIP FUNCTION: Each channel can be set for ACTIVE/SKIP operations that alternate from 1-31 days. This becomes an effective way to cycle loads on varying days within the month. DAYLIGHT SAVINGS: Automatic adjustment (can be omitted) LEAP YEAR: Automatic Compensation MANUAL OVERRIDE: Until the next regularly scheduled ON or OFF, automatic operation then resumes. CLOCK FORMAT: AM/PM or 24 hour. POWER OUTAGE BACKUP: Permanent schedule retention. Super-capacitor provides 4 days of real time backup. ENCLOSURE: Plastic Indoor/Outdoor NEMA 3R with lockable hasp. BRAND EQUIVALENT: Paragon EC11 UPC: 786261822062 CONTACT RATINGS: GENERAL PURPOSE: 24-277VAC. Rating NO: 40A NC: 10A BALLAST: 120VAC. Rating NO: 20A NC: 10A 277VAC. Rating NO: 20A NC: 10A TUNGSTEN: 120VAC. Rating NO: 15A PILOT DUTY: 120VAC. Rating NO: 720VA NC: 290VA 240VAC. Rating NO: 720VA NC: 290VA MOTOR LOAD: 120VAC. Rating NO: 1HP NC: 1/4HP 240VAC. Rating NO: 2 HP NC: 1/2HP RESISTIVE: 28VDC. Rating NO: 20A NC: 10A

Also known as: 786261822062, DG180A, TRKDG180A

Specifications

Mounting: Screw
Poles: 2
Phase: 1
Mounting: Screw
Phase: 1
Poles: 2