ETN BAB2030CH08 Quicklag Industrial

Item #: 0128796

Cat #: BAB2030CH08

UPC: 782114985885

$ 577.14 EA
Company wide:
0 in stock
Documents & Guides
EATON BAB2030CH08

Overview

EATON BAB2030CH08
Also known as: 782114985885, BAB2030CH08, CUTBAB2030CH08

Specifications

Poles: 2
Amps: 30
Volts AC: 240
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 240
Interrupt Rating AC: 10 kA
Amps: 30
Mounting: Bolt On