2' x 2' LED Troffer, 32W, 120/277V, 5000K

Item #: 0128759

Cat #: AX-PL2-32W50K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 32, Volt: 120-277, Dimensions: 2x2', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 5000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 32, Volt: 120-277, Dimensions: 2x2', Life: 200,000 Hours, Lumens: 3500, CRI: 85, Color Temperature: 5000K. Acrylic Lens.

New Generation Lighting Panel Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications

Also known as: AX-PL2-32W50K, AXLAXPL232W50K

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 32
Length: 2 ft
Dimmable: Yes