2' x 4' LED Troffer, 50W, 120/277V, 5000K

Item #: 0128757

Cat #: AX-PL4-50W40K

UPC:

Company wide:
0 in stock
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 50, Volt: 120-277, Dimensions: 2x4', Life: 200,000 Hours, Lumens: 5000, CRI: 85, Color Temperature: 5000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 50, Volt: 120-277, Dimensions: 2x4', Life: 200,000 Hours, Lumens: 5000, CRI: 85, Color Temperature: 5000K. Acrylic Lens.

New Generation Lighting Panel Elegant Low Profile Design Efficient Edge Lit LED Architecture Smooth Lighting Distribution Directional or Diffuse Light Output Proprietary Low-Glare Optical Films Suspended or Embedded Applications

Also known as: AX-PL4-50W40K, AXLAXPL450W50K

Specifications

Mounting: Recessed
Color Temperature: 5000 (Bright White)
Length: 4 ft
Wattage: 50
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 50
Dimmable: Yes