F40T8/841/XP/ECO Shatter

Item #: 0128756

Cat #: S6549-TF

UPC:

Company wide:
0 in stock
Documents & Guides
40 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base; Shatter Proof

Overview

40 Watt; T8; Fluorescent; 4100K Cool White; 82 CRI; Medium Bi Pin Base; Shatter Proof
Also known as: S6549-TF, SATS6549TF

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 3650
Color Rendering Index (CRI): 82
Wattage: 40
Shape: T8 (Tubular)
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Dimmable: No
Lumens: 3650
Wattage: 40
Light Technology: Fluorescent