Medium Porcelain Z14.5 Bracket 18" Leads

Item #: 0128725

Cat #: 80-1223

UPC: 045923812231

Company wide:
0 in stock
Documents & Guides
Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1/2" Hickey; CSSNP Screw Shell; Unglazed; 660W; 250V

Overview

Keyless Porcelain Socket With Hickey; 18" AWM B/W 150C; 1/8 IPS 1/2" Hickey; CSSNP Screw Shell; Unglazed; 660W; 250V
Also known as: 045923812231, 80-1223, SAT801223

Specifications

Wattage: 660
Volts AC: 250
Material: Porcelain
Wattage: 660
Material: Porcelain
Volts AC: 250