
BRZ MEC 250 kcmil-2/0 SOL ULCSA, 3IPS, 3
Item #: 0128713
Cat #: GPL-46
UPC: 783669262865
Call for price
Company wide:
0
in stock
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA
Overview
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA
The nVent ERICO Fence Clamp, One Conductor provides a secure and reliable grounding and bonding connection point for fence posts and gate structures, which is crucial for protecting equipment and personnel from electrical hazards. Engineered for durability and long-term performance, this specific clamp for a single conductor ensures system integrity in various industrial, commercial, and utility applications. Its versatile design and corrosion-resistant materials offer a dependable solution, simplifying installation while providing a lasting, maintenance-friendly connection that upholds the safety and resilience of your grounding infrastructure.
Also known as: 783669262865, GPL-46, CADGPL46
Features & Benefits
- For copper conductors only
- For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
- Suitable for direct burial in earth or concrete
Specifications
| Material: | Copper Alloy |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2/0 - 250 |
| Material: | Copper Alloy |
| Allowable Gauge Range: | 2/0 - 250 |
| Standards: | California Proposition 65 |