BRZ MEC 250 kcmil-2/0 SOL ULCSA, 3IPS, 3

Item #: 0128713

Cat #: GPL-46

UPC: 783669262865

$ 211.00 EA
Company wide:
0 in stock
Documents & Guides
Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA

Overview

Permaground Copper U-Bolt Ground Clamp, Conductor Range 250-2/0 Sol, Pipe Size 3in, Ground Rod Sizes 3 to 3-1/2in, UL, CSA
Also known as: 783669262865, GPL-46, ILSGPL46

Features & Benefits

  • For copper conductors only
  • For parallel and 90° copper conductor connections to pipes, rods, rebar, and fence posts
  • Suitable for direct burial in earth or concrete

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Allowable Gauge Range: 2/0 - 250
Material: Copper Alloy
Allowable Gauge Range: 2/0 - 250
Standards: California Proposition 65