VAYA COVE LP WHITE 3000K 48"

Item #: 0128657

Cat #: 350-000012-08

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Accent Light, Vaya Cove, Length: 48", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required

Overview

LED Accent Light, Vaya Cove, Length: 48", Color Temperature: 3000K, Low Voltage, 24V DC Input Power, LED Driver required
Also known as: 350-000012-08, CKI35000001208

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 4 ft, 48 in
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Volts DC: 24
Light Technology: LED