CKI 350-000011-14 4' 40K 50° VAYA LINEAR MP 4000K 4' 50 DEGREES
Item #: 0128655
Cat #: 350-000011-14
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
CKI 350-000011-14 4' 40K 50°
VAYA LINEAR MP 4000K 4' 50 DEGREES
Overview
CKI 350-000011-14 4' 40K 50°
VAYA LINEAR MP 4000K 4' 50 DEGREES
Also known as: 350-000011-14, CKI35000001114
Specifications
No Specifications Available