Shockwave Magnetic Bit Tip Holder, 6"

Item #: 0128638

Cat #: 48-32-4511

UPC: 045242301980

$ 8.97 EA
Company wide:
265 in stock
Documents & Guides
Shockwave Magnetic Bit Tip Holder, Length: 6 inch

Overview

Shockwave Magnetic Bit Tip Holder, Length: 6 inch

Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.

Also known as: 045242301980, 48-32-4511, MIL48324511

Features & Benefits

  • Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Heat treat process for maximum strength and durability

Specifications

Type: Bit Holder
Length: 6 in
Type: Bit Holder
Length: 6 in