Type CHF 3/4 In Neutral Switching Circuit Breaker

Item #: 0128636

Cat #: CHF220SW

UPC: 786680117190

Company wide:
0 in stock
Documents & Guides
No Documents Available
Type CHF Neutral Switching Breaker 20a/2 Pole 120/240v 10k

Overview

Type CHF Neutral Switching Breaker 20a/2 Pole 120/240v 10k
Also known as: 786680117190, CHF220SW, CUTCHF220SW

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20