Non-Metallic Surface Raceway, One-Piece, Hinged, 1" x 8', Gray

Item #: 0128630

Cat #: LD5IG8-A

UPC: 074983729852

$ 4.08 FT
Company wide:
0 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Light Gray, Type LD5, 1.01 Inch Wide x 0.60 Inch High x 8 Feet Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Light Gray, Type LD5, 1.01 Inch Wide x 0.60 Inch High x 8 Feet Long
Also known as: 074983729852, LD5IG8-A, PDTLD5IG8A

Specifications

Width: 1 in
Color: Gray
Length: 8 ft
Material: PVC
Height: 0.600 in
Width: 1 in
Length: 8 ft
Height: 0.600 in
Color: Gray
Material: PVC