Wallbox RF Dimmer, 600W, White

Item #: 0128604

Cat #: PD-6WCL-WH

UPC: 784276071987

$ 75.34 EA
Company wide:
202 in stock
Lutron Caseta Wireless Smart Lighting Dimmer Switch for Wall and Ceiling Lights, No Neutral Required, White (Wallplate Sold Separately), 600W, White

Overview

Lutron Caseta Wireless Smart Lighting Dimmer Switch for Wall and Ceiling Lights, No Neutral Required, White (Wallplate Sold Separately), 600W, White

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276071987, PD-6WCL-WH, LUTPD6WCLWH

Features & Benefits

  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of dimmable LED, incandescent, and halogen bulbs
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • WORKS IN ANY HOME: Unlike other smart dimmer switches, Caseta works in any home, of any age, as it does not require a neutral wire
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • WIRELESS REMOTE CONTROL: For added convenience, use with wireless Pico remote (PJ2-3BRL-GXX-L01) to turn your lights on, off, or dim and brighten with the touch of a button from anywhere in the home
  • TECHNICAL DETAILS: Works with up to 150W dimmable LED light bulbs/CFL light bulbs or 600W incandescent bulbs/halogen bulbs; not rated for low voltage applications (i. e. track or landscape lighting)
  • Experience the ultimate convenience with the Lutron Caseta Wireless dimmer. The wireless dimmer gives you the ability to set the right light for any activity whether it's reading, watching TV, entertaining, or having a casual dinner. Control the lights from anywhere in the room by using the Pico remote control (sold separately). The dimmer works with up to 600-Watt of incandescent or halogen and 150-Watt of dimmable LED or dimmable CFL. Coordinating wall plate and Pico sold separately.
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox
  • Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

Specifications

Volts AC: 120
Family / Style: Caséta
Poles: 1
Color: White
Mounting: Knuckle
Volts AC: 120
Poles: 1
Mounting: Knuckle
Family / Style: Caséta
Color: White