750W 120V Wall Heater, Ivory, w/Thermostat

Item #: 0128574

Cat #: E4375TRP

UPC: 686334327794

$ 338.63 EA
Company wide:
0 in stock
Documents & Guides
4300 Series Low Profile Fan Forced Wall Heater, 750W, 120V, Built in Single Pole Thermostat, Ivory Grill, Unit Not Approved For Ceiling Mount Applications

Overview

4300 Series Low Profile Fan Forced Wall Heater, 750W, 120V, Built in Single Pole Thermostat, Ivory Grill, Unit Not Approved For Ceiling Mount Applications
Also known as: 686334327794, E4375TRP, TPIE4375TRP

Specifications

Wattage: 750
Volts AC: 120
Color: Ivory
Mounting: Wall
Standards: California Proposition 65
Wattage: 750
Color: Ivory
Standards: California Proposition 65
Volts AC: 120
Mounting: Wall