100A, 125/250V Manual Transfer Switch

Item #: 0128556

Cat #: 6334

UPC: 696471063349

Company wide:
0 in stock
Documents & Guides
Transfer Switch, 100 Amps, 125/250V AC, 1-Phase, Indoor, Surface Mount, Includes: Single Load 100 Amp double-pole.

Overview

Transfer Switch, 100 Amps, 125/250V AC, 1-Phase, Indoor, Surface Mount, Includes: Single Load 100 Amp double-pole.
Also known as: 696471063349, 6334, GPS6334

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 250, 125
Standards: California Proposition 65
Amps: 100
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Volts AC: 250, 125